- Protective Tape
- 36 yd Length
- 12 in Width
- Transparent Color
| Color | Transparent |
| Material | Polyurethane |
| Adhesive | High Shear Acrylic |
| Length | 36 yd |
| Thickness | 14 mil |
| Type | Protective Tape |
| Weight | 12.0 LB |
| EAN or UPC | 21200841613 |
| Color | Transparent |
| Material | Polyurethane |
| Adhesive | High Shear Acrylic |
| Length | 36 yd |
| Thickness | 14 mil |
| Type | Protective Tape |
| Weight | 12.0 LB |
| EAN or UPC | 21200841613 |