- Adhesive Transfer Tape
- 36 yd Length
- 1 in Width
| Length | 36 yd |
| Width | 1 in |
| Adhesive | Acrylic |
| Type | Adhesive Transfer Tape, Electrically Conductive |
| Thickness | 4 mil |
| Weight | 0.488 LB |
| EAN or UPC | 21200840647 |
| Length | 36 yd |
| Width | 1 in |
| Adhesive | Acrylic |
| Type | Adhesive Transfer Tape, Electrically Conductive |
| Thickness | 4 mil |
| Weight | 0.488 LB |
| EAN or UPC | 21200840647 |