- Tissue Tape
- 36 yd Length
- 1/2 in Width
- White Color
| Type | Repositionable Double Coated, Tissue Tape |
| Carrier Thickness | 1.8 mil |
| Primary Liner Thickness | 0.15 mm |
| Temperature Range [Min] | -40 °F |
| Length | 36 yd |
| Material | Tissue |
| Thickness | 2 mil |
| Temperature Range [Max] | 120 °F |
| Color | White |
| Primary Liner | Polycoated Kraft Paper |
| Primary Liner Color | White |
| Weight | 0.194 LB |
| EAN or UPC | 21200839771 |

