- Protective Tape
- 36 yd Length
- 6 in Width
- Transparent Color
| Type | Protective Tape |
| Material | Polyurethane |
| Length | 36 yd |
| Thickness | 14 mil |
| Adhesive | Acrylic |
| Color | Transparent |
| Weight | 6.44 LB |
| EAN or UPC | 21200839061 |
| Type | Protective Tape |
| Material | Polyurethane |
| Length | 36 yd |
| Thickness | 14 mil |
| Adhesive | Acrylic |
| Color | Transparent |
| Weight | 6.44 LB |
| EAN or UPC | 21200839061 |