- Protective Tape
- 36 yd Length
- 3 in Width
- Transparent Color
| Type | Protective Tape |
| Thickness | 14 mil |
| Material | Polyurethane |
| Length | 36 yd |
| Color | Transparent |
| Adhesive | Acrylic |
| Weight | 3.256 LB |
| EAN or UPC | 21200839047 |
| Type | Protective Tape |
| Thickness | 14 mil |
| Material | Polyurethane |
| Length | 36 yd |
| Color | Transparent |
| Adhesive | Acrylic |
| Weight | 3.256 LB |
| EAN or UPC | 21200839047 |