- Protective Tape
- 36 yd Length
- 2 in Width
- Transparent Color
| Type | Protective Tape |
| Length | 36 yd |
| Color | Transparent |
| Adhesive | Acrylic |
| Thickness | 14 mil |
| Material | Polyurethane |
| Weight | 2.131 LB |
| EAN or UPC | 21200839030 |
| Type | Protective Tape |
| Length | 36 yd |
| Color | Transparent |
| Adhesive | Acrylic |
| Thickness | 14 mil |
| Material | Polyurethane |
| Weight | 2.131 LB |
| EAN or UPC | 21200839030 |