- Protective Tape
- 36 yd Length
- 1 in Width
- Transparent Color
| Material | Polyurethane |
| Adhesive | Rubber-Based |
| Length | 36 yd |
| Type | Protective Tape |
| Color | Transparent |
| Thickness | 14 mil |
| Weight | 1.08 LB |
| EAN or UPC | 21200838989 |
| Material | Polyurethane |
| Adhesive | Rubber-Based |
| Length | 36 yd |
| Type | Protective Tape |
| Color | Transparent |
| Thickness | 14 mil |
| Weight | 1.08 LB |
| EAN or UPC | 21200838989 |