- Adhesive Transfer Tape
- 36 yd Length
- 1/2 in Width
- Clear Color
| Temperature Range [Min] | -60 °F |
| Primary Liner | 60# Densified Kraft Paper |
| Length | 36 yd |
| Temperature Range [Max] | 180 °F |
| Performance | Best |
| Primary Liner Color | Tan |
| Type | Adhesive Transfer Tape |
| Thickness | 1.7 mil |
| Width | 1/2 in |
| Color | Clear |
| Adhesive | Acrylic |
| Primary Liner Thickness | 0.09 mm |
| Weight | 10.4 LB |
| EAN or UPC | 21200838576 |

