
- Ribbon Sealant
- 100 ft Length
- 1 in Width
- Black Color
Length | 100 ft |
Color | Black |
Hardness | 30 Shore A |
Type | Ribbon Sealant |
Adhesive | Butyl |
Weight | 4.675 LB |
EAN or UPC | 21200835230 |

Length | 100 ft |
Color | Black |
Hardness | 30 Shore A |
Type | Ribbon Sealant |
Adhesive | Butyl |
Weight | 4.675 LB |
EAN or UPC | 21200835230 |