- Ribbon Sealant
- 50 ft Length
- 1/2 in Width
- Black Color
| Type | Ribbon Sealant |
| Length | 50 ft |
| Color | Black |
| Hardness | 30 Shore A |
| Adhesive | Butyl |
| Weight | 1.944 LB |
| EAN or UPC | 21200835063 |
| Type | Ribbon Sealant |
| Length | 50 ft |
| Color | Black |
| Hardness | 30 Shore A |
| Adhesive | Butyl |
| Weight | 1.944 LB |
| EAN or UPC | 21200835063 |