- Ribbon Sealant
- 50 ft Length
- 3/4 in Width
- Black Color
| Length | 50 ft |
| Hardness | 30 Shore A |
| Adhesive | Butyl |
| Color | Black |
| Type | Ribbon Sealant |
| Weight | 3.0 LB |
| EAN or UPC | 21200835049 |
| Length | 50 ft |
| Hardness | 30 Shore A |
| Adhesive | Butyl |
| Color | Black |
| Type | Ribbon Sealant |
| Weight | 3.0 LB |
| EAN or UPC | 21200835049 |