- Ribbon Sealant
- 50 ft Length
- 1 1/2 in Width
- Black Color
| Length | 50 ft |
| Adhesive | Butyl |
| Color | Black |
| Hardness | 30 Shore A |
| Type | Ribbon Sealant |
| Weight | 6.868 LB |
| EAN or UPC | 21200835032 |
| Length | 50 ft |
| Adhesive | Butyl |
| Color | Black |
| Hardness | 30 Shore A |
| Type | Ribbon Sealant |
| Weight | 6.868 LB |
| EAN or UPC | 21200835032 |