- Box Sealing Tape
- 914 m Length
- 48 mm Width
- Red Color
| Backing Material | Polypropylene Film |
| Color | Red |
| Elongation | 160 % |
| Type | Box Sealing Tape |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Cable Marking | 3 in |
| Thickness | 1.8 mil |
| Backing Thickness | 0.028 mm |
| Core Size | 3 in |
| Length | 914.000 m |
| Adhesion Strength | 40 oz/in |
| Weight | 4.613 LB |
| EAN or UPC | 21200828829 |

