- 5 gal Container Size
- Drum Container Type
- Black Color
| Hardness | 83 Shore D |
| Adhesive | Epoxy |
| Storage Temperature | 72 °F |
| Shelf Life | 24 Months |
| Container Type | Drum |
| Assembly Type | Potting & Encapsulating |
| Container Size | 5 gal |
| Color | Black |
| Mixing Ratio | 1:1 |
| Open Time @ 72 °F | 60 min |
| Setting Time | 3 h |
| Viscosity Range (CPS) @ Room Temperature | 7000-16,000 |
| Physical Form | Paste |
| Weight | 0.0 LB |
| EAN or UPC | 21200822643 |

