- 1 qt Container Size
- Kit Container Type
- Off-White Color
| Shelf Life | 24 Months |
| Mixing Ratio | 2:1 |
| Setting Time | 4 h |
| Container Size | 1 qt |
| Color | Off-White |
| Physical Form | Paste |
| Container Type | Kit |
| Hardness | 75 to 80 Shore D |
| Viscosity Range (CPS) @ Room Temperature | 30,000 |
| Open Time @ 72 °F | 60 min |
| Storage Temperature | 72 °F |
| Adhesive | Epoxy |
| Weight | 5.688 LB |
| EAN or UPC | 21200822261 |
-
No Air Shipping


