- Filament Tape
- 60 yd Length
- 1 in Width
- Clear Color
| Color | Clear |
| Thickness | 6.6 mil |
| Core Size | 3 in |
| Type | Filament Tape |
| Adhesion Strength | 70 oz/in |
| Performance | High Performance |
| Backing Material | Polypropylene |
| Elongation | 5 % |
| Adhesive | Synthetic Rubber |
| Length | 60 yd |
| Weight | 0.0 LB |
| EAN or UPC | 21200745294 |

