- Foam Tape
- 36 yd Length
- 1/2 in Width
- Gray Color
| Backing Material | Foam |
| Core Size | 3 in |
| Type | Foam Tape |
| Length | 36 yd |
| Color | Gray |
| Foam Conformability | Conformable |
| Primary Liner | Polyethylene Film |
| Temperature Range [Max] | 250 °F |
| Performance | Better |
| Thickness | 90 mil |
| Material | Acrylic Foam |
| Weight | 1.736 LB |
| EAN or UPC | 21200742217 |

