- Double Coated Tape
- 60 yd Length
- 1 in Width
- Clear Color
| Width | 1 in |
| Color | Clear |
| Length | 60 yd |
| Thickness | 5.5 mil |
| Type | Double Coated Tape |
| Weight | 0.111 LB |
| EAN or UPC | 21200742125 |
| Width | 1 in |
| Color | Clear |
| Length | 60 yd |
| Thickness | 5.5 mil |
| Type | Double Coated Tape |
| Weight | 0.111 LB |
| EAN or UPC | 21200742125 |