- Double Coated Tape
- 60 yd Length
- 1 in Width
- Clear Color
| Type | Double Coated Tape |
| Color | Clear |
| Width | 1 in |
| Temperature Range [Max] | 250 °F |
| Length | 60 yd |
| Primary Liner Color | Tan |
| Material | Polyester Film |
| Temperature Range [Min] | -40 °F |
| Shelf Life | 18 Months |
| Primary Liner Thickness | 0.11 mm |
| Thickness | 4.8 mil |
| Assembly Type | Gasket Attachment |
| Primary Liner | 58# Polycoated Kraft Paper |
| Adhesive | Acrylic |
| Carrier Thickness | 0.5 mil |
| Weight | 0.833 LB |
| EAN or UPC | 21200740268 |

