- Filament Tape
- 55 m Length
- 36 mm Width
- Clear Color
| Core Size | 3 in |
| Thickness | 4 mil |
| Backing Material | Polypropylene |
| Type | Filament Tape |
| Adhesive | Synthetic Rubber |
| Color | Clear |
| Performance | General Purpose |
| Adhesion Strength | 48 oz/in |
| Elongation | 3 % |
| Length | 55.000 m |
| Weight | 0.551 LB |
| EAN or UPC | 21200739996 |

