- Masking Tape
- 55 m Length
- 96 mm Width
- Tan Color
| Adhesive | Rubber |
| Adhesion Strength | 28 oz/in |
| Shelf Life | 12 Months |
| Elongation | 8 % |
| Backing Material | Crepe Paper |
| Thickness | 5.2 mil |
| Temperature Range [Max] | 200 °F |
| Type | Masking Tape |
| Length | 55.000 m |
| Color | Tan |
| Weight | 1.528 LB |
| EAN or UPC | 21200738005 |

