- PTFE Glass Cloth Tape
- 36 yd Length
- 6 in Width
- Brown Color
| Thickness | 8.2 mil |
| Temperature Range [Min] | -100 °F |
| Length | 36 yd |
| Backing Thickness | 0.15 mm |
| Adhesive | Silicone |
| Type | PTFE Glass Cloth Tape |
| Shelf Life | 24 Months |
| Temperature Range [Max] | 500 °F |
| Backing Material | Woven Glass Cloth Impregnated w/PTFE |
| Color | Brown |
| Elongation | 5 % |
| Weight | 4.925 LB |
| EAN or UPC | 21200735066 |

