- Label Protection Tape
- 132 m Length
- 144 mm Width
- Clear Color
| Color | Clear |
| Type | Label Protection Tape |
| Adhesive | Acrylic |
| Length | 132.000 m |
| Weight | 1.875 LB |
| EAN or UPC | 21200731624 |
| Color | Clear |
| Type | Label Protection Tape |
| Adhesive | Acrylic |
| Length | 132.000 m |
| Weight | 1.875 LB |
| EAN or UPC | 21200731624 |