
- Label Protection Tape
- 132 m Length
- 120 mm Width
- Clear Color
Type | Label Protection Tape |
Adhesive | Acrylic |
Length | 132.000 m |
Color | Clear |
Weight | 2.0 LB |
EAN or UPC | 21200731617 |

Type | Label Protection Tape |
Adhesive | Acrylic |
Length | 132.000 m |
Color | Clear |
Weight | 2.0 LB |
EAN or UPC | 21200731617 |