
- Label Protection Tape
- 132 m Length
- 96 mm Width
- Clear Color
Length | 132.000 m |
Color | Clear |
Adhesive | Acrylic |
Type | Label Protection Tape |
Weight | 1.3 LB |
EAN or UPC | 21200731600 |

Length | 132.000 m |
Color | Clear |
Adhesive | Acrylic |
Type | Label Protection Tape |
Weight | 1.3 LB |
EAN or UPC | 21200731600 |