- Strapping Tape
- 55 m Length
- 9 mm Width
- Black Color
| Performance | General Purpose |
| Thickness | 2.8 mil |
| Adhesion Strength | 45 oz/in |
| Length | 55.000 m |
| Elongation | 33 % |
| Color | Black |
| Backing Material | Polypropylene |
| Adhesive | Synthetic Rubber |
| Type | Strapping Tape |
| Weight | 0.092 LB |
| EAN or UPC | 21200731051 |

