- Box Sealing Tape
- 100 m Length
- 72 mm Width
- Clear Color
| Thickness | 2.2 mil |
| Backing Material | Polypropylene Film |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Type | Box Sealing Tape |
| Core Size | 3 in |
| Adhesion Strength | 45 oz/in |
| Color | Clear |
| Performance | High Performance |
| Length | 100.000 m |
| Weight | 0.86 LB |
| EAN or UPC | 21200730764 |

