- Mounting Squares
- 0.68 in Length
- 0.68 in Width
- Transparent Color
| Length | 0.680 in |
| Core Size | 0.68 in |
| Color | Transparent |
| Weight Capacity | 0.25 lbs |
| Adhesive | Removable |
| Type | Mounting Squares |
| Weight | 1.304 LB |
| EAN or UPC | 21200725340 |
| Length | 0.680 in |
| Core Size | 0.68 in |
| Color | Transparent |
| Weight Capacity | 0.25 lbs |
| Adhesive | Removable |
| Type | Mounting Squares |
| Weight | 1.304 LB |
| EAN or UPC | 21200725340 |