- Packaging Tape
- 54.6 yd Length
- 1.88 in Width
- Transparent Color
| Core Size | 3 in |
| Length | 54.600 yd |
| Color | Transparent |
| Adhesive | Hot Melt |
| Type | Packaging Tape |
| Weight | 16.47 LB |
| EAN or UPC | 21200724411 |
| Core Size | 3 in |
| Length | 54.600 yd |
| Color | Transparent |
| Adhesive | Hot Melt |
| Type | Packaging Tape |
| Weight | 16.47 LB |
| EAN or UPC | 21200724411 |