- Box Sealing Tape
- 50 m Length
- 48 mm Width
- Clear Color
| Thickness | 2.6 mil |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Elongation | 160 % |
| Type | Box Sealing Tape |
| Backing Material | Polypropylene Film |
| Color | Clear |
| Adhesion Strength | 43 oz/in |
| Material | Polypropylene |
| Performance | High Performance |
| Length | 50.000 m |
| Core Size | 3 in |
| Weight | 0.395 LB |
| EAN or UPC | 21200724213 |

