- Box Sealing Tape
- 914 m Length
- 72 mm Width
- Clear Color
| Length | 914.000 m |
| Adhesion Strength | 55 oz/in |
| Type | Box Sealing Tape |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Backing Material | Polypropylene Film |
| Performance | High Performance |
| Thickness | 3.1 mil |
| Color | Clear |
| Core Size | 3 in |
| Weight | 10.82 LB |
| EAN or UPC | 21200724091 |

