- Box Sealing Tape
- 50 m Length
- 48 mm Width
- Tan Color
| Backing Material | Polypropylene Film |
| Length | 50.000 m |
| Thickness | 3.1 mil |
| Color | Tan |
| Performance | High Performance |
| Core Size | 3 in |
| Type | Box Sealing Tape |
| Adhesion Strength | 55 oz/in |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Elongation | 160 % |
| Weight | 0.435 LB |
| EAN or UPC | 21200724015 |

