- Box Sealing Tape
- 914 m Length
- 48 mm Width
- Tan Color
| Performance | High Performance |
| Color | Tan |
| Adhesion Strength | 50 oz/in |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Core Size | 3 in |
| Thickness | 2.5 mil |
| Type | Box Sealing Tape |
| Backing Material | Polypropylene Film |
| Length | 914.000 m |
| Dia. | 11.185 in |
| Weight | 5.953 LB |
| EAN or UPC | 21200723643 |

