- Box Sealing Tape
- 1500 m Length
- 48 mm Width
- Clear Color
| Thickness | 2.2 mil |
| Type | Box Sealing Tape |
| Adhesion Strength | 45 oz/in |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Cable Marking | 3 in |
| Length | 1,500.000 m |
| Performance | High Performance |
| Core Size | 3 in |
| Color | Clear |
| Backing Material | Polypropylene Film |
| Weight | 8.606 LB |
| EAN or UPC | 21200723575 |

