- Box Sealing Tape
- 50 m Length
- 36 mm Width
- Clear Color
| Length | 50.000 m |
| Thickness | 3.4 mil |
| Backing Thickness | 0.09 mm |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Color | Clear |
| Performance | High Performance |
| Backing Material | Polyester Film |
| Adhesion Strength | 78 oz/in |
| Core Size | 3 in |
| Type | Box Sealing Tape |
| Weight | 0.469 LB |
| EAN or UPC | 21200723292 |

