- Box Sealing Tape
- 50 m Length
- 48 mm Width
- Clear Color
| Core Size | 3 in |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Backing Material | Polyester Film |
| Thickness | 1.9 mil |
| Adhesion Strength | 45 oz/in |
| Color | Clear |
| Performance | High Performance |
| Length | 50.000 m |
| Type | Box Sealing Tape |
| Dia. | 3.915 in |
| Weight | 0.388 LB |
| EAN or UPC | 21200723247 |

