- Box Sealing Tape
- 50 m Length
- 48 mm Width
- Clear Color
| Color | Clear |
| Type | Box Sealing Tape |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Thickness | 3.1 mil |
| Backing Material | Polypropylene Film |
| Dispenser Color | Gray |
| Core Size | 3 in |
| Length | 50.000 m |
| Weight | 1.302 LB |
| EAN or UPC | 21200723087 |

