- Box Sealing Tape
- 100 m Length
- 48 mm Width
- White Color
| Core Size | 3 in |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Thickness | 2.2 mil |
| Length | 100.000 m |
| Adhesion Strength | 45 oz/in |
| Color | White |
| Backing Material | Polypropylene Film |
| Type | Box Sealing Tape |
| Performance | Specialty |
| Weight | 0.555 LB |
| EAN or UPC | 21200723049 |

