- Fine Line Tape
- 36 yd Length
- 1/4 in Width
- Translucent Blue Color
| Type | High Temperature, Fine Line Tape |
| Shelf Life | 12 Months |
| Color | Translucent Blue |
| Length | 36 yd |
| Adhesive | Rubber |
| Adhesion Strength | 10.5 oz/in |
| Thickness | 5.4 mil |
| Temperature Range [Max] | 300 °F |
| Backing Material | Vinyl |
| Weight | 8.666 LB |
| EAN or UPC | 21200722462 |

