
- Masking Tape
- 55 m Length
- 36 mm Width
- Green Color
Adhesive | Rubber |
Thickness | 0.0061 in |
Type | Masking Tape |
Length | 55.000 m |
Color | Green |
Weight | 0.604 LB |
EAN or UPC | 21200720673 |

Adhesive | Rubber |
Thickness | 0.0061 in |
Type | Masking Tape |
Length | 55.000 m |
Color | Green |
Weight | 0.604 LB |
EAN or UPC | 21200720673 |