- Masking Tape
- 55 m Length
- 24 mm Width
- Green Color
| Thickness | 0.0061 in |
| Adhesive | Rubber |
| Type | Masking Tape |
| Length | 55.000 m |
| Color | Green |
| Weight | 0.404 LB |
| EAN or UPC | 21200720666 |
| Thickness | 0.0061 in |
| Adhesive | Rubber |
| Type | Masking Tape |
| Length | 55.000 m |
| Color | Green |
| Weight | 0.404 LB |
| EAN or UPC | 21200720666 |