- Packaging Tape
- 72 yd Length
- 1 in Width
- Clear Color
- Light-Duty Grade
| Grade | Light-Duty |
| Adhesion Strength | 27 oz/in |
| Performance | General Purpose |
| Thickness | 2.5 mil |
| Adhesive | Acrylic |
| Backing Thickness | 0.04 mm |
| Type | Packaging Tape |
| Backing Material | Polypropylene Film |
| Color | Clear |
| Length | 72 yd |
| Weight | 0.28 LB |
| EAN or UPC | 21200713620 |

