- Masking Tape
- 55 m Length
- 48 mm Width
- Tan Color
- Premium Grade
| Type | High Temperature, Masking Tape |
| Adhesion Strength | 32 oz/in |
| Backing Material | Crepe Paper |
| Length | 55.000 m |
| Color | Tan |
| Temperature Range [Max] | 325 °F |
| Grade | Premium |
| Adhesive | Rubber |
| Thickness | 7.6 mil |
| Shelf Life | 12 Months |
| Weight | 0.883 LB |
| EAN or UPC | 21200713040 |

