- Strapping Tape
- 330 m Length
- 24 mm Width
- Clear Color
| Elongation | 30 % |
| Thickness | 5.6 mil |
| Backing Material | Polypropylene |
| Type | Reinforced, Strapping Tape |
| Core Size | 3 in |
| Length | 330.000 m |
| Adhesion Strength | 67 oz/in |
| Color | Clear |
| Adhesive | Synthetic Rubber |
| Weight | 1.666 LB |
| EAN or UPC | 21200712609 |

