
- Masking Tape
- 55 m Length
- 18 mm Width
- Green Color
Length | 55.000 m |
Color | Green |
Backing Material | Crepe Paper |
Surface | Heavy Texture |
Type | Masking Tape |
Weight | 0.0 LB |
EAN or UPC | 21200711312 |

Length | 55.000 m |
Color | Green |
Backing Material | Crepe Paper |
Surface | Heavy Texture |
Type | Masking Tape |
Weight | 0.0 LB |
EAN or UPC | 21200711312 |