- Masking Tape
- 55 m Length
- 36 mm Width
- Tan Color
applications
- Designed for indoor use only
- Holding, bundling, sealing, general paint masking and a vast number of jobs where a pressure-sensitive tape is needed
features
- Rubber adhesive for instant adhesion that sticks easily and helps reduce labor
- Good holding power to resist lifting or curling
- Crepe paper backing for conformability maintains integrity when formed around a corner
- Easy tear and sliver-resistant
- Good paint hold-out that resists bleed-through
- Controlled unwind
compliances
- 0
| Backing Material | Crepe Paper |
| Color | Tan |
| Shelf Life | 12 Months |
| Temperature Range [Max] | 200 °F |
| Type | Masking Tape |
| Adhesive | Rubber |
| Length | 55.000 m |
| Adhesion Strength | 28 oz/in |
| Thickness | 5.2 mil |
| Weight | 0.57 LB |
| EAN or UPC | 21200711190 |
-
Pre-Packed Quantities


