- Masking Tape
- 60.1 yd Length
- 0.94 in Width
- Beige Color
| Backing Material | Crepe Paper |
| Performance | General Purpose |
| Length | 60.100 yd |
| Surface | Heavy Texture |
| Core Size | 3 in |
| Type | Masking Tape |
| Color | Beige |
| Weight | 0.0 LB |
| EAN or UPC | 21200711060 |
| Backing Material | Crepe Paper |
| Performance | General Purpose |
| Length | 60.100 yd |
| Surface | Heavy Texture |
| Core Size | 3 in |
| Type | Masking Tape |
| Color | Beige |
| Weight | 0.0 LB |
| EAN or UPC | 21200711060 |