- Box Sealing Tape
- 50 m Length
- 72 mm Width
- Clear Color
applications
- Use for box sealing, splicing, recouperage and other demanding packaging applications
features
- Adheres instantly to most surfaces, including cartons containing high levels of recycled content
- Heavy-duty, conformable backing with higher edge tear and split resistance
- Most consistent pressure sensitive hot melt adhesive system available
- High performance in a wide range of environments and applications
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- 0
| Color | Clear |
| Length | 50.000 m |
| Thickness | 2.5 mil |
| Cable Marking | 3 in |
| Backing Material | Polypropylene Film |
| Core Size | 3 in |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Performance | High Performance |
| Type | Box Sealing Tape |
| Adhesion Strength | 50 oz/in |
| Weight | 0.541 LB |
| EAN or UPC | 21200696053 |

