- Filament Tape
- 55 m Length
- 24 mm Width
- Clear Color
| Color | Clear |
| Core Size | 3 in |
| Thickness | 6 mil |
| Elongation | 3 % |
| Length | 55.000 m |
| Backing Material | Polypropylene |
| Backing Thickness | 0.15 mm |
| Type | Filament Tape |
| Adhesive | Synthetic Rubber |
| Adhesion Strength | 65 oz/in |
| Weight | 0.471 LB |
| EAN or UPC | 21200694608 |

