- Strapping Tape
- 55 m Length
- 48 mm Width
- Clear Color
| Length | 55.000 m |
| Adhesion Strength | 74 oz/in |
| Adhesive | Synthetic Rubber |
| Core Size | 3 in |
| Thickness | 6.4 mil |
| Type | Reinforced, Strapping Tape |
| Backing Material | Polypropylene |
| Elongation | 30 % |
| Color | Clear |
| Weight | 0.833 LB |
| EAN or UPC | 21200693076 |

